
Galiano Gold Professional 48In. Freestanding Dual Fuel Range
Mfr # FFSGS6156-48
Zoro # G410544474
product price:Â $3,939.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Voltage
240
Width
48"
Height
38"
Depth
28"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFSGS6156-48
Zoro #
G410544474
UPC #
686136961370
Country of Origin
China
Dimensions
Width
48"
Height
38"
Depth
28"
Length (In.)
48"
Counter Height
35.5" to 36.5"
Details
Item
Galiano Gold Professional 48" Freestanding Dual Fuel Range
Voltage
240
Material
Stainless Steel
Includes
LP Conversion Kit, 4-Prong Plug, 4 Electroplated Oven Racks, Reversible Grill/Griddle, Wok-Ring
Residential / Commercial
Residential
Features
8 Sealed Burners with 1 Sealed Dual Ring Burner, Double Ovens, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs
Convection Oven Output - Broil & Bake
6,300 Watts
Oven Interior
Black Enamel with 3 Halogen Lights
Control Knob Finish
Zinc Coated Metal
Additional Oven Output - Broil & Bake
3,400 Watts
Cooktop Cavity Finish
Black Enamel
Double Oven Capacity
4.32 Cu. Ft. Convection Fan Oven + 2.26 Cu. Ft. Additional Oven
Stovetop Output
107,000 BTU
Description
This range brings professional quality into your kitchen. Cooktop has 8 sealed burners with an output of 107,000 BTU and cast iron grates. The 6.58 cu.ft. double ovens with a total output of 9,800 Watts are fitted with a convection fan, thermostat and regulator to allow consistent cooking, and 3-layer glass doors. Included are 4 electroplated oven racks, reversible griddle, Wok Ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.