Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamazze 20In. Freestanding Gas Range

  • Mfr # FFSGS6265-20

  • Zoro # G410544498


product price: $1,179.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
120
Width
20"
Height
22"
Material
Stainless Steel
Depth
37.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFSGS6265-20
Zoro #
G410544498
UPC #
686136962865
Country of Origin
China

Dimensions

Width
20"
Height
22"
Depth
37.8"
Length (In.)
20"
Counter Height
35.5" to 36.5"

Details

Item
Lamazze 20" Freestanding Gas Range
Voltage
120
Material
Stainless Steel
Features
4 Sealed Burners, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs
Residential / Commercial
Residential
Includes
LP Conversion Kit, 3-Prong Plug, Wok-Ring, Reversible Grill/Griddle, 2 Electroplated Oven Racks
Oven Capacity
2.05 Cu. Ft.
Stovetop Output
21,200 BTU
Broil and Bake Output
13,000 BTU
Control Knob Finish
Zinc Coated Metal

Description

This professional 20 in. electric range is complete with a 4 element burner cooktop for energy efficiency, temperature control, and even-cooking. The 240 volt electric of deep oven with a 2.05 cu. ft. capacity provides a large cooking area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.