
Lecce 30In. Built-In Touch Control Induction Cooktop
Mfr # FCTIN0545-30
Zoro # G610544458
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Voltage
240
Color
Black
Width
30"
Height
2.16"
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCTIN0545-30
Zoro #
G610544458
UPC #
686136905145
Country of Origin
China
Dimensions
Width
30"
Height
2.16"
Depth
21"
Length (In.)
30"
Details
Item
Lecce 30" Built-In Touch Control Induction Cooktop
Voltage
240
Color
Black
Material
Metal
Features
4 Induction Burners, Touch Controls, 9 Power Levels, 1-99 Minute Countdown Timer, Safety Off Switch, Heat Indicator
Residential / Commercial
Residential
Finish
Glass
Fuel Type
Induction
Description
This cooktop offers 4 induction heating zones with touch controls. It combines a sleek design with efficient multi-level burners. Intuitive touch controls with a control lock and 9 power levels can bring precise and accurate temperatures to your dishes with ease. Each Element has an Independent 1-99 Minute Countdown Timer, residual heat indicator and automatic safety off switch for additional peace of mind.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.