
Lseo Professional 30In. Freestanding Gas Range
Mfr # FFSGS6275-30
Zoro # G210544452
product price: $1,819.99
/eaKey Features
Voltage
120
Width
30"
Height
38.58"
Depth
27.56"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFSGS6275-30
Zoro #
G210544452
UPC #
686136962575
Country of Origin
China
Dimensions
Width
30"
Height
38.58"
Depth
27.56"
Length (In.)
30"
Counter Height
35.5" to 36.5"
Details
Item
Lseo Professional 30" Freestanding Gas Range
Voltage
120
Material
Stainless Steel
Includes
LP Conversion Kit, 3-Prong Plug, 2 Electroplated Oven Racks
Residential / Commercial
Residential
Features
5 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs
Cooktop Cavity Finish
Black Enamel
Oven Interior
Black Enamel with 2 Halogen Lights
Stovetop Output
70,000 BTU
Broil and Bake Output
26,000 BTU
Oven Capacity
4.32 Cu. Ft
Control Knob Finish
Zinc Coated Metal
Description
This freestanding gas range brings professional quality into your kitchen. Cooktop has 5 sealed burners with an output of 70,000 BTU and cast iron grates. The oven has a capacity of 4.32 cu. ft., a combined broil and oven output of 26,000 BTUs and a 3-layer glass oven window. Convection fan, thermostat and regulator achieve consistent cooking. Included are 2 electroplated oven racks, air fryer, drip pan and LP conversion kit. It's housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.