
Moraduccio 30In. Freestanding Gas Range, 4 Burners
Mfr # FFSGS6228-30S
Zoro # G710544495
product price: $1,702.06
/eaKey Features
Voltage
120
Width
30"
Height
38"
Depth
26"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFSGS6228-30S
Zoro #
G710544495
UPC #
686136962728
Country of Origin
China
Dimensions
Width
30"
Height
38"
Depth
26"
Length (In.)
30"
Counter Height
33.5" to 34.5"
Details
Item
Moraduccio 30" Freestanding Gas Range, 4 Burners
Voltage
120
Material
Stainless Steel
Features
4 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Adjustable Legs
Includes
LP Conversion Kit, 3-Prong Plug, 2 Electroplated Oven Racks
Residential / Commercial
Residential
Broil and Bake Output
25,500 BTU
Oven Capacity
4.62 Cu. Ft.
Oven Interior
Black Enamel with 2 Halogen Lights
Cooktop Cavity Finish
Black Enamel
Stovetop Output
49,000 BTU
Control Knob Finish
Zinc Coated Metal
Description
This freestanding range brings professional quality into your kitchen. Cooktop has 4 sealed burners with a total output of 49,000 BTU and cast iron grates. Oven has capacity of 4.62 cu.ft., a combined broil and oven output of 25,500 BTUs. Convection fan allows consistent cooking. Included are 2 electroplated oven racks, cast iron grill, LP conversion kit and power cord. Thermostat and regulator ensure precision. Housed in a high-grade stainless steel body with 3-layer glass door and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.