No Frost French Door Refrigerator Stainless Steel w/Ice Maker
- Mfr # FFFFD1974-35SG
- Zoro # G610544496
product price:Â
$
2,579.99
/ea
Key Features
Refrigerator Style
French Door
Refrigerator Item
No Frost French Door Refrigerator Stainless Steel w/Ice Maker
Overall Depth
31.18"
Width
34"
Overall Height
85.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FFFFD1974-35SG
- Zoro #
- G610544496
- UPC #
- 686136990585
- Country of Origin
- China
Dimensions
- Overall Depth
- 31.18"
- Width
- 34"
- Overall Height
- 85.4"
- Length
- 34"
Details
- Refrigerator Style
- French Door
- Refrigerator Item
- No Frost French Door Refrigerator Stainless Steel w/Ice Maker
- Voltage
- 115V
- Finish
- Stainless VCM
- Construction Material
- Metal
- Temperature Range (F)
- -10 to 43°F
- Features
- Frost-Free, Fast Freeze, Ice Maker, Interior Light, Door Open Alarm, Child Lock, Vacation Mode
- Total Capacity
- 17.5 Cu. Ft.
- Installation
- Built-In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.