Zoro Homepage

Pallerano 20In. Freestanding Electric Range, 4 elements

  • Mfr # FFSEL6052-20

  • Zoro # G710544457


product price: $1,179.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
240
Width
19.4 in
Height
37.7 in
Depth
22.1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSEL6052-20
Zoro #
G710544457
UPC #
686136960052
Country of Origin
China

Dimensions

Width
19.4 in
Height
37.7 in
Depth
22.1 in

Details

Item
Pallerano 20" Freestanding Electric Range, 4 elements
Voltage
240
Material
Stainless Steel
Features
4 Element Burners
Oven Capacity
2.05 Cu. Ft.
Control Knob Finish
Zinc Coated Metal

Description

This freestanding range brings professional quality into your kitchen. Cooktop has 4 burners with an output of 21,200 BTU and cast iron grates. The oven has a capacity of 2.05 cu.ft. with an output of 13,000 BTUs and Internal cooling fan. Included are 2 electroplated oven racks, LP conversion kit and power cord. Thermostat and regulator allow consistent cooking. Housed in a high-grade stainless steel body with a 3-layer glass door and control knobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.