Professional 48In. Freestanding Gas Range with AirFry

  • Mfr # FFSGS6291-48

  • Zoro # G210544490


product price: $3,269.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120
Width
48"
Height
28"
Material
Stainless Steel
Depth
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSGS6291-48
Zoro #
G210544490
UPC #
686136962414
Country of Origin
China

Dimensions

Width
48"
Height
28"
Depth
38"
Length (In.)
48"
Counter Height
35.5" to 36.5"

Details

Item
Forno Professional 48″ Freestanding Gas Range with AirFry
Voltage
120
Material
Stainless Steel
Includes
LP Conversion Kit, 3-Prong Plug, Wok-Ring, Reversible Grill/Griddle, 4 Electroplated Oven Racks, Air Fryer Rack with Drip Pan
Features
8 Sealed Dual Ring Brass Burners, Double Ovens, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Illuminated Metal Control Knobs, Adjustable Legs
Residential / Commercial
Residential
Total Broil and Bake Output
44,000 BTU
Cooktop Cavity Finish
Black Enamel
Stovetop Output
107,000 BTU
Control Knob Finish
Zinc Coated Metal
Double Oven Capacity
6.58 Cu. Ft.
Oven Interior
Black Enamel

Description

This range brings professional quality into your kitchen. Cooktop has 8 burners with an output of 107,000 BTU and automatic burner re-ignition. Includes cast iron grates. The 6.58 cu.ft. double ovens are fitted with a convection fan, thermostat and regulator to allow consistent cooking, and 3-layer glass doors. Included are 4 chrome plated oven racks, air fryer rack, drip pan, reversible griddle, concave wok ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.