Salerno 33In. Side-by-Side Stainless Steel Refrigerator Grill Trim

  • Mfr # FFRBI1805-37SG

  • Zoro # G210544445


product price:  $2,199.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Side by Side
Refrigerator Item
FORNO Salerno 33" Side-by-Side Stainless Steel Refrigerator Grill Trim
Overall Depth
25"
Width
37"
Overall Height
86.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFRBI1805-37SG
Zoro #
G210544445
UPC #
686136990165
Country of Origin
China

Dimensions

Overall Depth
25"
Width
37"
Overall Height
86.2"
Length
37"

Details

Refrigerator Style
Side by Side
Refrigerator Item
FORNO Salerno 33" Side-by-Side Stainless Steel Refrigerator Grill Trim
Voltage
115V
Finish
Stainless VCM Look
Temperature Range (F)
-9 to 41°F
Features
Frost-Free, Intelligence Chip Temperature Control, LED Touch Panel, Interior Light, Freezer, Decorative Grill Trim
Construction Material
Metal
Refrigerator Capacity
9.54 Cu. Ft.
Total Capacity
15.62 Cu. Ft.
Freezer Capacity
6.08 Cu. Ft.
Installation
Built-In
Refrigerator Interior
3 Adjustable Glass Shelves, 2 Crisper Drawers, 3 Door Bins
Freezer Interior
3 Adjustable Shelves, 2 Pull-Out Drawers, 3 Door Bins

Description

This 15.6 Cu.Ft. capacity frost-free refrigerator with grill trim comes with an intelligence chip temperature control system. An LED touch panel allows for easy access and control of features. Fresh food section has 9.54 cu.ft. capacity with 3 adjustable shelves, 2 crisper drawers and 3 bins. Freezer has 6.08 cu.ft. capacity and includes 3 adjustable shelves, 2 pull out drawer and 3 door bins.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.