
Shop FORNO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
SPEZIA ALTA QUALITA 48In. PRO-STYLE GAS RANGETOP
Mfr # FCTGS5751-48
Zoro # G910544479
product price:Â $2,734.99
/eaKey Features
Voltage
120
Width
48"
Height
8.27"
Depth
27.56"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FCTGS5751-48
Zoro #
G910544479
UPC #
686136957175
Country of Origin
China
Dimensions
Width
48"
Height
8.27"
Depth
27.56"
Length (In.)
48"
Details
Item
FORNO SPEZIA ALTA QUALITA 48" PRO-STYLE GAS RANGETOP
Voltage
120
Material
Stainless Steel
Residential / Commercial
Residential
Includes
Wok-Ring, Reversible Grill/Griddle
Features
8 Sealed Dual Brass Burners, Continuous Cast Iron Grates, Illuminated Metal Control Knobs, Auto-Ignition
Control Knob Finish
Zinc Coated Metal
Output
160,000 BTU
Description
This Pro-Style gas rangetop has a versatile cooktop configuration with 8 sealed dual brass burners totalling 160,000 BTUs to handle any culinary challenge. Heavy duty cast iron grates simplify moving pans around without lifting them off the surface and contoured Zinc Control Knobs allow easy control of the burners for precision. Includes Auto-ignition, Griddle, Wok-Ring and LP conversion Kit. Heavy-duty stainless steel cleans easily.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.