Zoro Homepage

Spray Paint, Metallic Charcoal, Metallic, 16 oz

  • Mfr # 43240

  • Zoro # G604119976


product price: $51.75
/ea

Key Features

Color
Metallic Charcoal
Color Family
Black
Net Weight
16 oz
Sheen
Metallic
Paint and Primer Finish
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43240
Zoro #
G604119976
UPC #
-
Country of Origin
China

Details

Item
Spray Paint
Color
Metallic Charcoal
Color Family
Black
Net Weight
16 oz
Sheen
Metallic
Paint and Primer Finish
Metallic

Description

This high temperature stove paint for high temperature stoves is easy to apply and helps prevent rust and aging to your stove. This Stove Bright paint will keep your stove looking its best for many years because it touches up worn spots, chipped spots, scratches, and heat bleached areas, as well as promotes the longest life possible for your charcoal stove. The Stove Bright company makes these paints in in a variety of colors to match almost any stove color, and holds its color up to 1200 degrees.

Features
  • High Temperature Stove Paint
  • Touch up worn, chipped, scratched, or heat bleached areas
  • Color - Bright Metallic Charcoal
  • Size - 16 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.