Shop FORSAFLEX
See all product information
Create Account
5/8 in ID x 10 ft L Garden Hose, TPE Tube, Blue, Brass x Brass Fitting
- Mfr # PGH-10-BL
- Zoro # G811250356
product price:Â
$
44.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
TPE
Hose Reinforcement Material
Polypropylene
Hose Fitting A Type
MGHT
Hose Fitting B Type
FGHT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGH-10-BL
- Zoro #
- G811250356
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 10 ft
- Hose Inside Dia.
- 5/8 in
- Hose Fitting A Size
- 5/8 in
- Hose Fitting B Size
- 5/8 in
- Fitting Size
- 5/8 in x 5/8 in
- Fits Chest Size
- 35% to 50% Lighter than the Average Garden Hose, Ideal for Residential and Light Commercial Users, Maintains Flexibility in Cold Temperatures, Suited for Washing Cars, RVs or Boats and also Wash-Down use in Industrial Plants, Horse Barns, and Landscape Applications
Details
- Hose Tube Material
- TPE
- Hose Reinforcement Material
- Polypropylene
- Hose Color
- Blue
- Hose Fitting A Type
- MGHT
- Hose Fitting B Type
- FGHT
- Item
- Garden Hose
- Kink Resistant
- Yes
- Temp. Range
- -20 Degrees to 158 Degrees F
- Features
- 35% to 50% Lighter than the Average Garden Hose, Ideal for Residential and Light Commercial Users, Maintains Flexibility in Cold Temperatures, Suited for Washing Cars, RVs or Boats and also Wash-Down use in Industrial Plants, Horse Barns, and Landscape Applications
- Max. Working Pressure @ 70 F
- 100 psi
- Fitting Material
- Brass x Brass
- Hose Configuration
- Coupled Assembly
- For Media Type
- Water
- Hose Fitting A Material
- Brass
- Hose Fitting B Material
- Brass
- Hose Cover Material
- TPE
- Compatible Chemicals
- Water
Description
Item Garden Hose, Compatible Chemicals Water, Features 35 Percent to 50 Percent Lighter than the Average Garden Hose, Ideal for Residential and Light Commercial Users, Maintains Flexibility in Cold Temperatures, Suited for Washing Cars, RVs or Boats and also Wash-Down use in Industrial Plants, Horse Barns, and Landscape Applications, Fitting Material Brass, Fitting Size 5/8 in x 5/8 in, Fitting Type MGHT x FGHT, For Media Type Water, Garden Hose Type Water Hose, Hose Color Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.