Zoro Homepage

Fortin EVO-ONE Evo-One All-In-One Remote Start; Security & Data Interface - Silver

  • Mfr # EVO-ONE

  • Zoro # G904155339


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVO-ONE
Zoro #
G904155339
UPC #
48097312453
Country of Origin
China

Description

If you install remote starters or security systems, you know it can get complicated. The Fortin is an all-in-one data interface for remote starter and security systems. It even has a self-learning algorithm which auto-detects which vehicle it is attached to and adjusts accordingly.

Features
  • 3 onboard LEDs for simplified programming & diagnostics
  • Preloaded firmware for maximum compatibility
  • Harness part bag
  • Two 2-way datalink ports for data-to-data communication with compatible external devices such as smartphones & GPS telematic units
  • Full-fledged data & analog vehicle functions' coverage
  • Self-learning algorithm auto-detects vehicle during programming & adjusts accordingly
Specifications
  • Color: Silver
  • Battery Information: Product does not require a battery
  • Weight: 1.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.