1 YEAR 4HRS ONSITE PRMA SVC
Mfr # FG-90G
Zoro # G621701857
product price: $2,149.99
/ea
Free Shipping & Returns
Key Features
Firewall Protection Supported
Application Control, Zero Day Event, Antivirus, DNS Security, Web Protection, Web Content Filtering, Anti-spam, URL Filtering, Secure IPsec VPN Connectivity, Cloud Sandboxing, Security Zone Segmentation, TLS Inspection, SSL Inspection, Malware Protection
Width
8.5 in
VPN Throughput
3.13-GB/s
Number of Ports
10
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-90G
Zoro #
G621701857
UPC #
195875216844
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.5 in
Height
1.7 in
Details
Firewall Protection Supported
Application Control, Zero Day Event, Antivirus, DNS Security, Web Protection, Web Content Filtering, Anti-spam, URL Filtering, Secure IPsec VPN Connectivity, Cloud Sandboxing, Security Zone Segmentation, TLS Inspection, SSL Inspection, Malware Protection
Item
Network Security/Firewall Appliance
VPN Throughput
3.13-GB/s
Number of Ports
10
USB
Yes
Functionality
Content Security
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+, SFP
Firewall Throughput
27.90-Gbit/s
Encryption Standard
SHA-256, AES (256-bit)
Frequency
50 Hz, 60 Hz
Power Consumption
20.53 W
Number of Network (RJ-45) Ports
8
Form Factor
Desktop, Compact, Wall Mountable
Number of VPN Supported
2500
Total Number of Expansion Slots
2
Product Line
FortiGate
Manageable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.