FORTIGATE-100F HARDWARE PLUS 3 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE

  • Mfr # FG-100F-BDL-809-36

  • Zoro # G021709484


product price:  $9,203.99
/ea
Free Shipping & Returns

Key Features

Number of VPN Supported
500
Compatible Rack Unit
1U
Height
1.7 in
Expansion Slot Type
SFP, SFP+
Standards
FCC Part 15BClass ACERCMVCCIUL/cULCBBSMIUSGv6/IPv6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-100F-BDL-809-36
Zoro #
G021709484
UPC #
-
Country of Origin
China

Dimensions

Height
1.7 in
Width
17 in

Details

Number of VPN Supported
500
Compatible Rack Unit
1U
Item
Network Security/Firewall Appliance
Expansion Slot Type
SFP, SFP+
Standards
FCC Part 15BClass ACERCMVCCIUL/cULCBBSMIUSGv6/IPv6
Number of Ports
21
VPN Throughput
1.44-GB/s
Number of SFP Slots
8
Firewall Throughput
20-Gbit/s
Product Line
FortiGate
Firewall Protection Supported
Network Protection, Advanced Threat Intelligence, Data Leak Prevention, URL Filtering, Web Protection, Access Control, Endpoint Protection, Zero Day Event, Zero-day Threat Prevention, Botnet Detection, Sandbox Detection Prevention, Outbreak Prevention, Anti-spam, Anti-phishing, Email Security, Threat Protection, DNS Security, TLS Inspection, Deep Inspection Firewall, Malicious Source IP Address Blocking, Packet Filter, Malware Protection, Intrusion Prevention, Cyber Assault Protection, File Security, Secure IPsec VPN Connectivity, Operational Technology (OT) Security, Antivirus, SSL Inspection, Content Filtering, Cloud Sandboxing, IoT Security, Web Content Filtering, AI/ML Security, SaaS Security, Distributed Denial of Service (DDoS), User Authentication, Zero Trust Network Access (ZTNA), Vulnerability Assessment, Ransomware Protection, Policy Enforcement, Enterprise Security, Application Control
Total Number of Expansion Slots
10
Energy Efficiency Certification
80 Plus Standard
Number of SFP+ Slots
2
Number of Network (RJ-45) Ports
21
USB
Yes
Encryption Standard
SSL, AES (256-bit), TLS 1.3, SHA-256, RSA 2048-bit
Environmentally Friendly
Yes
Frequency
60 Hz, 50 Hz
Base Unit Connectivity Technology
Wired
Ethernet Technology
10 Gigabit Ethernet
Power Consumption
29.50 W
Form Factor
Rack-mountable
Manageable
Yes

Description

PROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.