This item is Discontinued.

No Product Image Available

FORTIGATE-120G HARDWARE PLUS 3 YEAR FORTICARE PREMIUM AND FORTIGUARD UNIFIED THR (Discontinued)

  • Mfr # FG-120G-BDL-950-36
  • Zoro # G622446740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-120G-BDL-950-36
Zoro #
G622446740
UPC #
-
Country of Origin
United States

Dimensions

Height
1.7 in
Width
17 in

Details

Item
Network Security/Firewall Appliance
AI-powered
Yes
AI Features
Network Security Management, Cybersecurity, Enterprise Security
Base Unit Connectivity Technology
Wired
Encryption Standard
SHA-256, AES (256-bit)
Expansion Slot Type
SFP+, SFP (mini-GBIC)
Data Link Protocols
HTTP, HTTPS
Functionality
AI/ML Security
IPS Throughput
678.40-MB/s
Total Number of Expansion Slots
12
Frequency
60 Hz, 50 Hz
Number of SFP Slots
8
Number of Network (RJ-45) Ports
16
Product Line
FortiGate
Number of Concurrent Sessions (Max)
3000000
Manageable
Yes
Form Factor
Rack-mountable
Support/Service Duration
3 Year
Number of SFP+ Slots
4
USB
Yes
Power Consumption
40 W
Number of VPN Supported
500
VPN Throughput
4.38-GB/s
Number of Ports
16
Firewall Protection Supported
Outbreak Prevention, Data Leak Prevention, Cloud Sandboxing, SSL Inspection, Operational Technology (OT) Security, Threat Protection, Data Protection, SaaS Security, Distributed Denial of Service (DDoS), Enterprise Security, Deep Inspection Firewall, Secure IPsec VPN Connectivity, DNS Security, TLS Inspection, Zero-day Threat Prevention, Application Control, Anti-spam, Web Security, Malware Protection, Zero Trust Network Access (ZTNA), Botnet Detection
Support/Service Type
FortiCare Premium and FortiGuard Unified Threat Protection (UTP)
Firewall Throughput
39-Gbit/s
Compatible Rack Unit
1U

Description

EAT PROTECTION (UTP)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.