FORTIGATE-201F HARDWARE PLUS 1 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE

  • Mfr # FG-201F-BDL-809-12

  • Zoro # G521708161


product price:  $12,258.99
/ea
Free Shipping & Returns

Key Features

Compatible Rack Unit
1U
Power Consumption
121.94 W
Number of VPN Supported
500
Energy Efficiency Certification
80 Plus Standard
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-201F-BDL-809-12
Zoro #
G521708161
UPC #
195875222494
Country of Origin
Taiwan, Province of China

Dimensions

Width
17 in
Height
1.7 in

Details

Compatible Rack Unit
1U
Power Consumption
121.94 W
Number of VPN Supported
500
Energy Efficiency Certification
80 Plus Standard
USB
Yes
Environmentally Friendly
Yes
Number of Ports
17
Item
Network Security/Firewall Appliance
VPN Throughput
1.63-GB/s
Encryption Standard
AES (256-bit), TLS 1.3, RSA 2048-bit, SSL, SHA-256
Number of SFP Slots
8
Number of SFP+ Slots
4
Product Line
FortiGate
Standards
FCC Part 15BClass ACERCMVCCIUL/cULCBBSMIUSGv6/IPv6
Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet
Base Unit Connectivity Technology
Wired
Firewall Throughput
27-Gbit/s
Total Number of Expansion Slots
12
Expansion Slot Type
SFP, SFP+
Firewall Protection Supported
Cloud Sandboxing, Sandbox Detection Prevention, Application Control, Data Leak Prevention, Web Content Filtering, Outbreak Prevention, Intrusion Prevention, SaaS Security, File Security, Botnet Detection, Vulnerability Assessment, Secure IPsec VPN Connectivity, Antivirus, Malicious Source IP Address Blocking, Endpoint Protection, Packet Filter, Enterprise Security, Web Protection, Cyber Assault Protection, Content Filtering, TLS Inspection, URL Filtering, Network Protection, DNS Security, Zero Day Event, Threat Protection, Anti-spam, Policy Enforcement, Distributed Denial of Service (DDoS), Zero Trust Network Access (ZTNA), Anti-phishing, IoT Security, Operational Technology (OT) Security, Deep Inspection Firewall, Ransomware Protection, SSL Inspection, Access Control, Zero-day Threat Prevention, Advanced Threat Intelligence, Malware Protection, User Authentication, Email Security, AI/ML Security
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
17
Frequency
50 Hz, 60 Hz

Description

PROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.