This item is Discontinued.

No Product Image Available

FORTIGATE-40F HARDWARE PLUS 1 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE P (Discontinued)

  • Mfr # FG-40F-BDL-809-12
  • Zoro # G922445610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-40F-BDL-809-12
Zoro #
G922445610
UPC #
195875222159
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.5 in
Width
8.5 in

Details

Ethernet Technology
Gigabit Ethernet
AI-powered
Yes
AI Features
Threat Prevention
Functionality
Intrusion Prevention
Manageable
Yes
Data Link Protocols
HTTPS, HTTP
Number of VPN Supported
200
Encryption Standard
TLS 1.3, AES (256-bit), SHA-256, SSL
Form Factor
Compact, Desktop, Rack-mountable, Wall Mountable
Frequency
60 Hz, 50 Hz
Number of Concurrent Sessions (Max)
700000
Network Standard
1000Base-T
IPS Throughput
128-MB/s
Base Unit Connectivity Technology
Wired
USB
Yes
VPN Throughput
563.20-MB/s
Firewall Throughput
5-Gbit/s
Number of Network (RJ-45) Ports
5
Product Line
FortiGate
Support/Service Duration
1 Year
Power Consumption
9.46 W
Number of Ports
5
Item
Network Security/Firewall Appliance
Firewall Protection Supported
Content Filtering, Vulnerability Assessment, Network Protection, Zero-day Threat Prevention, Application Control, Web Protection, TLS Inspection, Access Control, Intrusion Prevention, Zero Day Event, SaaS Security, Botnet Detection, Outbreak Prevention, Enterprise Security, Antivirus, File Security, Zero Trust Network Access (ZTNA), IoT Security, Malware Protection, Anti-phishing, Advanced Threat Intelligence, Distributed Denial of Service (DDoS), URL Filtering, Anti-spam, Ransomware Protection, Threat Protection, Cloud Sandboxing, AI/ML Security, DNS Security, Endpoint Protection, Data Leak Prevention, Email Security
Support/Service Type
FortiCare Premium and FortiGuard Enterprise Protection

Description

ROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.