Shop FORTINET
See all product information
Create Account
FortiGate-40F Hardware plus 3 Year FortiCare Premium and FortiGuard Enterprise Protection
- Mfr # FG-40F-BDL-809-36
- Zoro # G521704651
product price:Â
$
1,918.99
/ea
Free Shipping & Returns
Key Features
Standards
FCCICESCERCMVCCIBSMIUL/cULCB'
Width
8.5 in
Firewall Throughput
5-Gbit/s
Base Unit Connectivity Technology
Wired
Encryption Standard
TLS 1.3, SHA-256, AES (256-bit), SSL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG-40F-BDL-809-36
- Zoro #
- G521704651
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Network Security/Firewall Appliance
- Standards
- FCCICESCERCMVCCIBSMIUL/cULCB'
- Firewall Throughput
- 5-Gbit/s
- Base Unit Connectivity Technology
- Wired
- Encryption Standard
- TLS 1.3, SHA-256, AES (256-bit), SSL
- Number of Network (RJ-45) Ports
- 5
- Product Line
- FortiGate
- Ethernet Technology
- Gigabit Ethernet
- Firewall Protection Supported
- Number of VPN Supported
- 200
- Number of Ports
- 5
- VPN Throughput
- 563.20-MB/s
- Form Factor
- Rack-mountable, Compact, Wall Mountable, Desktop
- Frequency
- 50 Hz, 60 Hz
- USB
- Yes
- Manageable
- Yes
- Power Consumption
- 9.46 W
- Compatible With
- IoT Device
- Series
- 40F
Dimensions
- Width
- 8.5 in
- Height
- 1.5 in
- Depth
- 6.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.