FORTIGATE-61F HARDWARE PLUS 1 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE P
Mfr # FG-61F-BDL-809-12
Zoro # G521709731
product price:Â $1,489.99
/ea
Free Shipping & Returns
Key Features
Firewall Throughput
10-Gbit/s
Form Factor
Desktop, Compact, Wall Mountable, Rack-mountable
Encryption Standard
TLS 1.3, SHA-256, SSL, AES (256-bit)
Manageable
Yes
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG-61F-BDL-809-12
Zoro #
G521709731
UPC #
195875222227
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.5 in
Width
8.5 in
Details
Firewall Throughput
10-Gbit/s
Form Factor
Desktop, Compact, Wall Mountable, Rack-mountable
Encryption Standard
TLS 1.3, SHA-256, SSL, AES (256-bit)
Manageable
Yes
USB
Yes
Product Line
FortiGate
Number of Network (RJ-45) Ports
10
Item
Network Security/Firewall Appliance
Firewall Protection Supported
VPN Throughput
832-MB/s
Number of VPN Supported
200
Base Unit Connectivity Technology
Wired
Ethernet Technology
Gigabit Ethernet
Number of Ports
10
Frequency
60 Hz, 50 Hz
Standards
FCCICESCERCMVCCIBSMIUL/cULCBUSGv6/IPv6
Power Consumption
18.70 W
Description
ROTECTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.