FORTIGATE-70F HARDWARE PLUS 1 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE P
Mfr # FG-70F-BDL-809-12
Zoro # G822446120
product price:Â $1,450.99
/ea
Free Shipping & Returns
Key Features
Product Line
FortiGate
VPN Throughput
780.80-MB/s
Height
1.5 in
Manageable
Yes
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-70F-BDL-809-12
Zoro #
G822446120
UPC #
195875222241
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.5 in
Width
8.5 in
Details
Product Line
FortiGate
VPN Throughput
780.80-MB/s
Manageable
Yes
USB
Yes
Firewall Protection Supported
Item
Network Security/Firewall Appliance
Standards
FCC Part 15BClass ACERCMVCCIUL/cULCBBSMIUSGv6/IPv6
Number of Network (RJ-45) Ports
10
Frequency
60 Hz, 50 Hz
Form Factor
Compact, Wall Mountable, Rack-mountable, Desktop
Encryption Standard
RSA 2048-bit, SSL, SHA-256, AES (256-bit), TLS 1.3
Base Unit Connectivity Technology
Wired
Firewall Throughput
10-Gbit/s
Ethernet Technology
Gigabit Ethernet
Number of VPN Supported
200
Number of Ports
10
Power Consumption
12.43 W
Description
ROTECTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.