FORTIGATE-71F HARDWARE PLUS 3 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE P

  • Mfr # FG-71F-BDL-809-36

  • Zoro # G321703229


product price:  $2,719.99
/ea
Free Shipping & Returns

Key Features

Number of VPN Supported
200
Form Factor
Rack-mountable, Compact, Desktop, Wall Mountable
Encryption Standard
TLS 1.3, SSL, RSA 2048-bit, AES (256-bit), SHA-256
Standards
FCC Part 15BClass ACERCMVCCIUL/cULCBBSMIUSGv6/IPv6
Power Consumption
18.70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-71F-BDL-809-36
Zoro #
G321703229
UPC #
195875222180
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.5 in
Width
8.5 in

Details

Number of VPN Supported
200
Form Factor
Rack-mountable, Compact, Desktop, Wall Mountable
Encryption Standard
TLS 1.3, SSL, RSA 2048-bit, AES (256-bit), SHA-256
Standards
FCC Part 15BClass ACERCMVCCIUL/cULCBBSMIUSGv6/IPv6
Power Consumption
18.70 W
Number of Ports
10
USB
Yes
Item
Network Security/Firewall Appliance
Manageable
Yes
Firewall Throughput
10-Gbit/s
VPN Throughput
780.80-MB/s
Base Unit Connectivity Technology
Wired
Frequency
60 Hz, 50 Hz
Firewall Protection Supported
Policy Enforcement, Sandbox Detection Prevention, SSL Inspection, Zero Day Event, Web Content Filtering, Antivirus, SaaS Security, Packet Filter, User Authentication, Email Security, Ransomware Protection, Enterprise Security, Network Protection, Anti-phishing, AI/ML Security, Malicious Source IP Address Blocking, Cloud Sandboxing, Zero-day Threat Prevention, Cyber Assault Protection, TLS Inspection, Outbreak Prevention, IoT Security, Distributed Denial of Service (DDoS), Application Control, Zero Trust Network Access (ZTNA), Secure IPsec VPN Connectivity, Botnet Detection, Threat Protection, Operational Technology (OT) Security, Intrusion Prevention, Advanced Threat Intelligence, Vulnerability Assessment, Web Protection, Content Filtering, Access Control, Endpoint Protection, Deep Inspection Firewall, Malware Protection, Data Leak Prevention, URL Filtering, File Security, Anti-spam, DNS Security
Product Line
FortiGate
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
10

Description

ROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.