FORTIGATE-80F HARDWARE PLUS 1 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE P

  • Mfr # FG-80F-BDL-809-12

  • Zoro # G421709961


product price:  $2,412.99
/ea
Free Shipping & Returns

Key Features

Product Line
FortiGate
AI Features
Anti-malware, Enterprise Security
Number of Ports
10
Ethernet Technology
Gigabit Ethernet
IPS Throughput
179.20-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-80F-BDL-809-12
Zoro #
G421709961
UPC #
195875222456
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5 in
Height
1.6 in

Details

Product Line
FortiGate
AI Features
Anti-malware, Enterprise Security
Number of Ports
10
Ethernet Technology
Gigabit Ethernet
IPS Throughput
179.20-MB/s
Item
Network Security/Firewall Appliance
VPN Throughput
832-MB/s
USB
Yes
Number of SFP Slots
2
Total Number of Expansion Slots
2
Standards
FCC ICES CE RCM VCCI BSMI UL/cUL CB USGv6/IPv6
Firewall Protection Supported
Antivirus, Anti-spam, DNS Security, Ransomware Protection, Outbreak Prevention, SSL Inspection, URL Filtering, Threat Protection, Content Filtering, Distributed Denial of Service (DDoS), Data Protection, Zero Day Event, Zero Trust Network Access (ZTNA), Malware Protection
Number of VPN Supported
200
Support/Service Duration
1 Year
Base Unit Connectivity Technology
Wired
Power Consumption
15.51 W
Number of Concurrent Sessions (Max)
1500000
Functionality
Intrusion Prevention
AI-powered
Yes
Expansion Slot Type
SFP (mini-GBIC)
Encryption Standard
SSL, AES (256-bit), TLS 1.3, SHA-256
Manageable
Yes
Frequency
50 Hz, 60 Hz
Support/Service Type
FortiCare Premium and FortiGuard Enterprise Protection
Number of Network (RJ-45) Ports
10
Firewall Throughput
10-Gbit/s
Form Factor
Desktop, Rack-mountable, Wall Mountable

Description

ROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.