FORTIGATE-81F HARDWARE PLUS 1 YEAR FORTICARE PREMIUM AND FORTIGUARD ENTERPRISE P

  • Mfr # FG-81F-BDL-809-12

  • Zoro # G121709896


product price:  $3,118.99
/ea
Free Shipping & Returns

Key Features

Firewall Throughput
10-Gbit/s
Base Unit Connectivity Technology
Wired
Product Line
FortiGate
Height
1.6 in
VPN Throughput
832-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-81F-BDL-809-12
Zoro #
G121709896
UPC #
195875222371
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.6 in
Width
8.5 in

Details

Firewall Throughput
10-Gbit/s
Base Unit Connectivity Technology
Wired
Product Line
FortiGate
VPN Throughput
832-MB/s
Power Consumption
16.50 W
Number of VPN Supported
200
Manageable
Yes
USB
Yes
Total Number of Expansion Slots
2
Number of SFP Slots
2
Number of Network (RJ-45) Ports
10
Frequency
50 Hz, 60 Hz
Ethernet Technology
Gigabit Ethernet
Encryption Standard
SSL, SHA-256, TLS 1.3, AES (256-bit)
Form Factor
Rack-mountable, Desktop, Wall Mountable
Item
Network Security/Firewall Appliance
Standards
FCCICESCERCMVCCIBSMIUL/cULCBUSGv6/IPv6
Number of Ports
10
Includes
FortiGate FG-81F Network Security/Firewall Appliance1 x DC Power Adapter
Firewall Protection Supported
Access Control, SSL Inspection, DNS Security, Enterprise Security, Advanced Threat Intelligence, SaaS Security, Data Leak Prevention, Application Control, Malware Protection, Zero-day Threat Prevention, Intrusion Prevention, Threat Protection, User Authentication, Sandbox Detection Prevention, Web Content Filtering, Botnet Detection, Anti-spam, Operational Technology (OT) Security, URL Filtering, Anti-phishing, Network Protection, Web Protection, Policy Enforcement, Zero Day Event, IoT Security, Packet Filter, Antivirus, TLS Inspection, Vulnerability Assessment, Secure IPsec VPN Connectivity, Malicious Source IP Address Blocking, AI/ML Security, Outbreak Prevention, Deep Inspection Firewall, Ransomware Protection, Cyber Assault Protection, Endpoint Protection, Email Security, File Security, Cloud Sandboxing, Zero Trust Network Access (ZTNA), Distributed Denial of Service (DDoS), Content Filtering
Expansion Slot Type
SFP

Description

ROTECTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.