Shop FORTINET

FortiGate-90G Hardware plus 1 Year FortiCare Premium and FortiGuard Enterprise Protection

  • Mfr # FG-90G-BDL-809-12
  • Zoro # G821703637

product price: 
$
4,380.99
/ea
Free Shipping & Returns

Key Features

Standards
FCCICESCERCMVCCIBSMIUL/cULCBUSGv6/IPv6
Width
8.5 in
Total Number of Expansion Slots
2
Includes
FortiGate FG-90G Network Security/Firewall Appliance1 x DC Power Adapter
Product Line
FortiGate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG-90G-BDL-809-12
Zoro #
G821703637
UPC #
195875222425
Country of Origin
Taiwan, Province of China
Item
Network Security/Firewall Appliance
Standards
FCCICESCERCMVCCIBSMIUL/cULCBUSGv6/IPv6
Total Number of Expansion Slots
2
Includes
FortiGate FG-90G Network Security/Firewall Appliance1 x DC Power Adapter
Product Line
FortiGate
Firewall Protection Supported
Zero Trust Network Access (ZTNA), Malicious Source IP Address Blocking, Enterprise Security, Vulnerability Assessment, Access Control, Ransomware Protection, DNS Security, Advanced Threat Intelligence, Application Control, Outbreak Prevention, Cyber Assault Protection, AI/ML Security, Policy Enforcement, Web Content Filtering, Web Protection, Zero Day Event, Content Filtering, Email Security, Antivirus, Data Leak Prevention, Network Protection, Distributed Denial of Service (DDoS), Secure IPsec VPN Connectivity, Anti-spam, IoT Security, TLS Inspection, Malware Protection, Intrusion Prevention, SaaS Security, Botnet Detection, Endpoint Protection, File Security, Threat Protection, Operational Technology (OT) Security, Anti-phishing, Packet Filter, SSL Inspection, URL Filtering, Zero-day Threat Prevention, User Authentication, Sandbox Detection Prevention, Deep Inspection Firewall, Cloud Sandboxing
Number of Ports
10
Expansion Slot Type
SFP, SFP+
Power Consumption
20.53 W
Number of Network (RJ-45) Ports
10
Manageable
Yes
Firewall Throughput
28-Gbit/s
Energy Efficiency Certification
80 Plus Standard
Encryption Standard
AES (256-bit), TLS 1.3, SHA-256, SSL, RSA 2048-bit
Ethernet Technology
10 Gigabit Ethernet
Base Unit Connectivity Technology
Wired
USB
Yes
VPN Throughput
3.13-GB/s
Frequency
60 Hz, 50 Hz
Form Factor
Rack-mountable, Compact, Desktop, Wall Mountable
Number of VPN Supported
200
Number of SFP+ Slots
2
Environmentally Friendly
Yes
Series
90G
Compatible With
IoT Device

Dimensions

Width
8.5 in
Height
1.7 in
Depth
7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.