This item is Discontinued.

This item is Discontinued.
FORTIGATERUGGED-70F HARDWARE PLUS 5 YEAR FORTICARE PREMIUM AND FORTIGUARD UNIFIE (Discontinued)
Mfr #
FGR-70F-BDL-950-60
Zoro #
G321706824
UPC # 10343975422
Country of Origin Philippines
Category Networking Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FGR-70F-BDL-950-60
Zoro #
G321706824
UPC #
10343975422
Country of Origin
Philippines
Dimensions
Height
4.8 in
Width
3.2 in
Details
Item
Network Security/Firewall Appliance
VPN Throughput
832-MB/s
Form Factor
DIN Rail Mountable
Support/Service Duration
5 Year
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
2
Firewall Protection Supported
Anti-phishing, Application Control, Advanced Threat Protection, Secure IPsec VPN Connectivity, Malware Protection, Cyber Assault Protection, SSL Inspection, TLS Inspection, URL Filtering
Number of Network (RJ-45) Ports
6
Environmentally Friendly
Yes
Support/Service Type
FortiCare Premium and FortiGuard Unified Threat Protection (UTP)
Firewall Throughput
8-Gbit/s
Number of VPN Supported
100
Number of Ports
6
Expansion Slot Type
SFP
Encryption Standard
SHA-256, AES (256-bit)
USB
Yes
Total Number of Expansion Slots
2
Product Line
FortiGate Rugged
Manageable
Yes
Description
D THREAT PROTECTION (UTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.