
Door Kit, Left-Handed, 80 in H, 28 in W, Galvanized Steel
Mfr # KIT18GHWST2880CLLH
Zoro # G816460422
product price:Â $747.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Lock Type
Cylindrical lock classroom function
Door Design
Single Door
Door Opening Height
80 in
Features
Single Bore
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KIT18GHWST2880CLLH
Zoro #
G816460422
UPC #
850062588134
Country of Origin
Colombia
Dimensions
Door Opening Height
80 in
Overall Depth
5-3/4 in
Width
28 in
Door Opening Width
28 in
Details
Item
Door Kit
Lock Type
Cylindrical lock classroom function
Door Design
Single Door
Features
Single Bore
Color
Gray
Material
Galvanized Steel
Hand
Left-Handed
Description
28 In x 80 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Cylindrical Lock, Hardware , 180-Minute Fire Rating
- Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
- 180 minute UL fire-rated door, frame and hinges
- Frame works with walls of 4-7/8 In thickness
- Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.