
Door Kit, Left-Handed, 80 in H, 30 in W, Galvanized Steel
Mfr # KIT18GHKDST3080CLLH
Zoro # G016460444
product price:Â $674.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Lock Type
Cylindrical lock classroom function
Width
30 in
Features
Single Bore
Door Design
Single Door
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KIT18GHKDST3080CLLH
Zoro #
G016460444
UPC #
850062588233
Country of Origin
Colombia
Dimensions
Width
30 in
Overall Depth
5-3/4 in
Door Opening Width
30 in
Door Opening Height
80 in
Details
Lock Type
Cylindrical lock classroom function
Item
Door Kit
Features
Single Bore
Door Design
Single Door
Material
Galvanized Steel
Hand
Left-Handed
Color
Gray
Description
30 In x 80 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Cylindrical Lock, Hardware , 180 Minute Fire Rating
- Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
- 180 minute UL fire-rated door, frame and hinges
- Frame works with walls of 4-7/8 In thickness
- Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.