
Door Kit, Left-Handed, 80 in H, 36 in W, Galvanized Steel
Mfr # KIT18GHWST3680CLLH
Zoro # G916460476
product price:Â $789.99
/eaKey Features
Lock Type
Cylindrical Lock classroom function
Material
Galvanized Steel
Door Opening Width
36 in
Hand
Left-Handed
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KIT18GHWST3680CLLH
Zoro #
G916460476
UPC #
850059937242
Country of Origin
Colombia
Dimensions
Door Opening Width
36 in
Overall Depth
5-3/4 in
Width
36 in
Door Opening Height
80 in
Details
Lock Type
Cylindrical Lock classroom function
Material
Galvanized Steel
Hand
Left-Handed
Color
Gray
Item
Door Kit
Features
Single Bore
Door Design
Single Door
Description
36 In x 80 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Cylindrical Lock, Hardware, Hardware, 180 Minute Fire Rating
- Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
- 180 minute UL fire-rated door, frame and hinges
- Frame works with walls of 4-7/8 In thickness
- Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.