Door Kit, Left-Handed, 84 in H, 32 in W, Galvanized Steel

  • Mfr # KIT18GHWST3284CLH

  • Zoro # G316460366


product price:  $992.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Depth
5-3/4 in
Door Design
Single Door
Material
Galvanized Steel
Features
Single Bore
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT18GHWST3284CLH
Zoro #
G316460366
UPC #
850062588332
Country of Origin
Colombia

Dimensions

Overall Depth
5-3/4 in
Width
32 in
Door Opening Height
84 in
Door Opening Width
32 in

Details

Item
Door Kit
Door Design
Single Door
Material
Galvanized Steel
Features
Single Bore
Color
Gray
Hand
Left-Handed
Lock Type
Cylindrical lock classroom function

Description

32 In x 84 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Cylindrical Lock, Hardware , 180-Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.