Door Kit, Left-Handed, 84 in H, 36 in W, Galvanized Steel

  • Mfr # KIT18GHKDST3684PDLH

  • Zoro # G116460481


product price:  $799.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Lock Type
Panic device with classroom trim function
Color
Gray
Overall Depth
5-3/4 in
Material
Galvanized Steel
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT18GHKDST3684PDLH
Zoro #
G116460481
UPC #
850059937549
Country of Origin
Colombia

Dimensions

Overall Depth
5-3/4 in
Door Opening Width
36 in
Width
36 in
Door Opening Height
84 in

Details

Lock Type
Panic device with classroom trim function
Color
Gray
Item
Door Kit
Material
Galvanized Steel
Hand
Left-Handed
Door Design
Single Door
Features
Single Bore

Description

36 In x 84 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Panic Device, Hardware , 180-Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes commercial-grade panic exit device, hardware, entrance trim set, two heavy-duty spring hinges, and a concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.