Door Kit, Left-Handed, 84 in H, 36 in W, Galvanized Steel

  • Mfr # KIT18GHWST3684CLH

  • Zoro # G616460394


product price:  $760.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Hand
Left-Handed
Lock Type
Cylindrical lock classroom function
Color
Gray
Door Opening Width
36 in
Door Design
Single Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT18GHWST3684CLH
Zoro #
G616460394
UPC #
850059937365
Country of Origin
Colombia

Dimensions

Door Opening Width
36 in
Width
36 in
Door Opening Height
84 in
Overall Depth
5-3/4 in

Details

Item
Door Kit
Hand
Left-Handed
Lock Type
Cylindrical lock classroom function
Color
Gray
Door Design
Single Door
Material
Galvanized Steel
Features
Single Bore

Description

36 In x 84 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Cylindrical Lock, Hardware , Hardware, 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.