
Door Kit, Left-Handed, 84 in H, 40 in W, Galvanized Steel
Mfr # KIT18GHKDST4084CLH
Zoro # G316460410
product price:Â $788.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Lock Type
Cylindrical lock classroom function
Door Opening Width
40 in
Hand
Left-Handed
Door Opening Height
84 in
Features
Single Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT18GHKDST4084CLH
Zoro #
G316460410
UPC #
850062588554
Country of Origin
Colombia
Dimensions
Door Opening Width
40 in
Door Opening Height
84 in
Overall Depth
5-3/4 in
Width
40 in
Details
Lock Type
Cylindrical lock classroom function
Hand
Left-Handed
Features
Single Bore
Door Design
Single Door
Item
Door Kit
Color
Gray
Material
Galvanized Steel
Description
40 In x 84 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Cylindrical Lock, Hardware , 180 Minute Fire Rating
- Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
- 180 minute UL fire-rated door, frame and hinges
- Frame works with walls of 4-7/8 In thickness
- Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.