Door Kit, Left-Handed, 84 in H, 40 in W, Galvanized Steel

  • Mfr # KIT18GHKDST4084MLH

  • Zoro # G916460391


product price:  $892.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
5-3/4 in
Lock Type
Mortise Lock Entrance function
Door Design
Single Door
Color
Gray
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT18GHKDST4084MLH
Zoro #
G916460391
UPC #
850062588592
Country of Origin
Colombia

Dimensions

Overall Depth
5-3/4 in
Width
40 in
Door Opening Width
40 in
Door Opening Height
84 in

Details

Lock Type
Mortise Lock Entrance function
Door Design
Single Door
Color
Gray
Features
Mortise edge
Hand
Left-Handed
Item
Door Kit
Material
Galvanized Steel

Description

40 In x 84 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Mortise Lock, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes a commercial-grade 1 Mortise sectional Entrance lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.