Door Kit, Left-Handed, 96 in H, 36 in W, Galvanized Steel

  • Mfr # KIT18GHKDST3696CLH

  • Zoro # G916460360


product price:  $788.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Door Opening Height
96 in
Lock Type
Cylindrical Lock classroom function
Color
Gray
Features
Single Bore
Overall Depth
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT18GHKDST3696CLH
Zoro #
G916460360
UPC #
850059937587
Country of Origin
Colombia

Dimensions

Door Opening Height
96 in
Overall Depth
5-3/4 in
Width
36 in
Door Opening Width
36 in

Details

Item
Door Kit
Lock Type
Cylindrical Lock classroom function
Color
Gray
Features
Single Bore
Door Design
Single Door
Material
Galvanized Steel
Hand
Left-Handed

Description

36 In x 96 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Cylindrical Lock, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and two concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.