Door Kit, Left-Handed, 96 in H, 40 in W, Galvanized Steel

  • Mfr # KIT18GHKDST4096CLH

  • Zoro # G116460504


product price:  $893.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Material
Galvanized Steel
Features
Single Bore
Color
Gray
Lock Type
Cylindrical lock classroom function
Door Opening Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT18GHKDST4096CLH
Zoro #
G116460504
UPC #
850062588677
Country of Origin
Colombia

Dimensions

Door Opening Height
96 in
Overall Depth
5-3/4 in
Door Opening Width
40 in
Width
40 in

Details

Material
Galvanized Steel
Features
Single Bore
Color
Gray
Lock Type
Cylindrical lock classroom function
Hand
Left-Handed
Item
Door Kit
Door Design
Single Door

Description

40 In x 96 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Cylindrical Lock, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and two concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products