
Door Kit, Left-Handed, 96 in H, 42 in W, Galvanized Steel
Mfr # KIT18GHKDST4296PDLH
Zoro # G316460502
product price:Â $1,142.99
/eaKey Features
Door Design
Single Door
Door Opening Width
42 in
Material
Galvanized Steel
Width
42 in
Lock Type
Panic device with classroom trim function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KIT18GHKDST4296PDLH
Zoro #
G316460502
UPC #
850062588950
Country of Origin
Colombia
Dimensions
Door Opening Width
42 in
Width
42 in
Door Opening Height
96 in
Overall Depth
5-3/4 in
Details
Item
Door Kit
Door Design
Single Door
Material
Galvanized Steel
Lock Type
Panic device with classroom trim function
Color
Gray
Features
Single Bore
Hand
Left-Handed
Description
42 In x 96 In Left-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Panic Device, Hardware , 180 Minute Fire Rating
- Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
- 180 minute UL fire-rated door, frame and hinges
- Frame works with walls of 4-7/8 In thickness
- Includes commercial-grade panic exit device, hardware, entrance trim set, two heavy-duty spring hinges, and two concealed hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.