Door Kit, Right-Handed, 80 in H, 30 in W, Galvanized Steel

  • Mfr # KIT18GHKDST3080CLRH

  • Zoro # G916460438


product price:  $709.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Depth
5-3/4 in
Width
30 in
Door Opening Width
30 in
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT18GHKDST3080CLRH
Zoro #
G916460438
UPC #
850062588240
Country of Origin
Colombia

Dimensions

Overall Depth
5-3/4 in
Width
30 in
Door Opening Width
30 in
Door Opening Height
80 in

Details

Color
Gray
Item
Door Kit
Lock Type
Cylindrical lock classroom function
Door Design
Single Door
Features
Single Bore
Hand
Right-Handed
Material
Galvanized Steel

Description

30 In x 80 In Right-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Knock Down Frame, Cylindrical Lock, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.