
Door Kit, Right-Handed, 84 in H, 32 in W, Galvanized Steel
Mfr # KIT18GHWST3284CRH
Zoro # G616460424
product price:Â $760.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Overall Depth
5-3/4 in
Width
32 in
Hand
Right-Handed
Door Design
Single Door
Lock Type
Cylindrical lock classroom function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KIT18GHWST3284CRH
Zoro #
G616460424
UPC #
850062588349
Country of Origin
Colombia
Dimensions
Overall Depth
5-3/4 in
Width
32 in
Door Opening Height
84 in
Door Opening Width
32 in
Details
Item
Door Kit
Hand
Right-Handed
Door Design
Single Door
Lock Type
Cylindrical lock classroom function
Material
Galvanized Steel
Features
Single Bore
Color
Gray
Description
32 In x 84 In Right-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Cylindrical Lock, Hardware , 180-Minute Fire Rating
- Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
- 180 minute UL fire-rated door, frame and hinges
- Frame works with walls of 4-7/8 In thickness
- Includes a commercial-grade 2 cylindrical Lock, two heavy-duty spring hinges 4-1/2x4 1/2 in, and a concealed hinge
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.