Door Kit, Right-Handed, 84 in H, 36 in W, Galvanized Steel

  • Mfr # KIT18GHKDST3684PDRH

  • Zoro # G416460457


product price:  $809.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Opening Width
36 in
Width
36 in
Color
Gray
Lock Type
Panic device with classroom trim function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT18GHKDST3684PDRH
Zoro #
G416460457
UPC #
850059937556
Country of Origin
Colombia

Dimensions

Door Opening Width
36 in
Width
36 in
Door Opening Height
84 in
Overall Depth
5-3/4 in

Details

Door Design
Single Door
Color
Gray
Lock Type
Panic device with classroom trim function
Features
Single Bore
Item
Door Kit
Material
Galvanized Steel
Hand
Right-Handed

Description

36 In x 84 In Right-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Panic Device, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes commercial-grade panic exit device, hardware, entrance trim set, two heavy-duty spring hinges, and a concealed hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.