Door Kit, Right-Handed, 96 in H, 40 in W, Galvanized Steel

  • Mfr # KIT18GHWST4096PDRH

  • Zoro # G516460418


product price:  $1,181.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Width
40 in
Material
Galvanized Steel
Features
Single Bore
Lock Type
Panic device with classroom trim function
Door Opening Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT18GHWST4096PDRH
Zoro #
G516460418
UPC #
850062588707
Country of Origin
Colombia

Dimensions

Width
40 in
Door Opening Height
96 in
Overall Depth
5-3/4 in
Door Opening Width
40 in

Details

Material
Galvanized Steel
Features
Single Bore
Lock Type
Panic device with classroom trim function
Item
Door Kit
Hand
Right-Handed
Color
Gray
Door Design
Single Door

Description

40 In x 96 In Right-Handed Gray Primed Steel Commercial - Unassembled Door Kit with Welded Frame, Panic Device, Hardware , 180 Minute Fire Rating


  • Galvanized steel access door and frame suitable for installation in new masonry, drywall, or existing openings
  • 180 minute UL fire-rated door, frame and hinges
  • Frame works with walls of 4-7/8 In thickness
  • Includes commercial-grade panic exit device, hardware, entrance trim set, two heavy-duty spring hinges, and two concealed hinge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.