Shop FORTIS DOORS
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Door, Universal/Reversible, 80 in H, 30 in W, Galvanized Steel, Type: Single Door
- Mfr # 18GHFVST3080M
- Zoro # G516460449
product price:Â
$
465.99
/ea
Key Features
Door Type
Single Door
Lock Type
Mortise
Hand
Reversible, Universal
Door Opening Height
80 in
Door Opening Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18GHFVST3080M
- Zoro #
- G516460449
- UPC #
- 850059937778
- Country of Origin
- Colombia
- Item
- Steel Door
- Door Type
- Single Door
- Lock Type
- Mortise
- Hand
- Reversible, Universal
- Material
- Galvanized Steel
- Fire Rating
- 180 min
- Features
- Mortise edge
- Color
- Gray
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 30 in
- Overall Depth
- 1-3/4 in
- Width
- 30 in
Description
30 in. x 80 in. Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Mortise Lock prep and UL Certified 180 Minute Fire Rating
- Commercial 18 gauge galvanized steel honeycomb core door slab
- Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
- Fire-rated up to 180 minutes - certified by UL
- Mortise lock prep for use with commercial grade mortise locks
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.