Steel Door, Universal/Reversible, 80 in H, 32 in W, Galvanized Steel, Type: Single Door
- Mfr # 18GHFVST3280C
- Zoro # G916460490
product price:Â
$
464.99
/ea
Key Features
Door Type
Single Door
Lock Type
Cylindrical
Hand
Reversible, Universal
Door Opening Height
80 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18GHFVST3280C
- Zoro #
- G916460490
- UPC #
- 850059937693
- Country of Origin
- Colombia
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 32 in
- Width
- 32 in
- Overall Depth
- 1-3/4 in
Details
- Item
- Steel Door
- Door Type
- Single Door
- Lock Type
- Cylindrical
- Hand
- Reversible, Universal
- Material
- Galvanized Steel
- Fire Rating
- 180 min
- Features
- Single Bore
- Color
- Gray
Description
32 in. x 80 in. Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Single Bore Lock prep and UL Certified 180 Minute Fire Rating
- Commercial 18 gauge galvanized steel honeycomb core door slab
- Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
- Fire-rated up to 180 minutes - certified by UL
- Single bore preparation for use with commercial-grade cylindrical, tubular locks and a rim panic device (not included)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.