
Steel Door, Universal/Reversible, 80 in H, 36 in W, Galvanized Steel, Type: Single Door
Mfr # 18GHFVST3680M
Zoro # G916460469
product price:Â $474.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Door Opening Height
80 in
Door Type
Single Door
Overall Depth
1-3/4 in
Door Opening Width
36 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18GHFVST3680M
Zoro #
G916460469
UPC #
850059937037
Country of Origin
Colombia
Dimensions
Door Opening Height
80 in
Overall Depth
1-3/4 in
Door Opening Width
36 in
Width
36 in
Details
Door Type
Single Door
Material
Galvanized Steel
Item
Steel Door
Color
Gray
Hand
Universal/Reversible
Features
Mortise edge
Fire Rating
180 minutes
Lock Type
Mortise
Description
36 in. x 80 in. Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Mortise Lock prep and UL Certified 180 Minute Fire Rating
- Commercial 18 gauge galvanized steel honeycomb core door slab
- Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
- Fire-rated up to 180 minutes - certified by UL
- Mortise lock prep for use with commercial grade mortise locks
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.