Steel Door, Universal/Reversible, 80 in H, 42 in W, Galvanized Steel, Type: Single Door

  • Mfr # 18GHFVST4280C

  • Zoro # G016460345


product price:  $546.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
1-3/4 in
Door Opening Width
42 in
Features
Single Bore
Door Type
Single Door
Fire Rating
180 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18GHFVST4280C
Zoro #
G016460345
UPC #
850059937747
Country of Origin
Colombia

Dimensions

Overall Depth
1-3/4 in
Door Opening Width
42 in
Door Opening Height
80 in
Width
42 in

Details

Features
Single Bore
Door Type
Single Door
Fire Rating
180 minutes
Color
Gray
Hand
Universal/Reversible
Lock Type
Cylindrical
Item
Steel Door
Material
Galvanized Steel

Description

42 in. x 80 in. Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Single Bore Lock prep and UL Certified 180 Minute Fire Rating


  • Commercial 18 gauge galvanized steel honeycomb core door slab
  • Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
  • Fire-rated up to 180 minutes - certified by UL
  • Single bore preparation for use with commercial-grade cylindrical, tubular locks and a rim panic device (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.