Steel Door, Universal/Reversible, 84 in H, 32 in W, Galvanized Steel, Type: Single Door

  • Mfr # 18GHFVST3284C

  • Zoro # G116460368


product price:  $474.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Door Type
Single Door
Lock Type
Cylindrical
Hand
Reversible, Universal
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18GHFVST3284C
Zoro #
G116460368
UPC #
850059937709
Country of Origin
Colombia

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Width
32 in
Overall Depth
1-3/4 in

Details

Item
Steel Door
Door Type
Single Door
Lock Type
Cylindrical
Hand
Reversible, Universal
Material
Galvanized Steel
Fire Rating
180 min
Color
Gray
Features
Single Bore

Description

32 in. x 84 in. Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Single Bore Lock prep and UL Certified 180 Minute Fire Rating


  • Commercial 18 gauge galvanized steel honeycomb core door slab
  • Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
  • Fire-rated up to 180 minutes - certified by UL
  • Single bore preparation for use with commercial-grade cylindrical, tubular locks and a rim panic device (not included)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products