
Steel Door, Universal/Reversible, 84 in H, 36 in W, Galvanized Steel, Type: Single Door
Mfr # 18GHFVST3684CDL
Zoro # G716460423
product price:Â $465.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Door Opening Width
36 in
Lock Type
Cylindrical + Deadbolt
Features
Double Bore
Overall Depth
1-3/4 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18GHFVST3684CDL
Zoro #
G716460423
UPC #
850059937068
Country of Origin
Colombia
Dimensions
Door Opening Width
36 in
Overall Depth
1-3/4 in
Width
36 in
Door Opening Height
84 in
Details
Lock Type
Cylindrical + Deadbolt
Features
Double Bore
Material
Galvanized Steel
Item
Steel Door
Fire Rating
180 minutes
Hand
Universal/Reversible
Door Type
Single Door
Color
Gray
Description
36 in. x 84 in. Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Double Bore Lock prep w/180 Minute Fire Rating
- Commercial 18 gauge galvanized steel honeycomb core door slab
- Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
- Fire-rated up to 180 minutes - certified by UL
- Double bore preparation for use with commercial-grade cylindrical, tubular locks and Deadbolt (not included)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.