Steel Door, Universal/Reversible, 84 in H, 36 in W, Galvanized Steel, Type: Single Door

  • Mfr # 18GHFVST3684M

  • Zoro # G216460343


product price:  $448.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Door Type
Single Door
Lock Type
Mortise
Door Opening Height
84 in
Fire Rating
180 minutes
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18GHFVST3684M
Zoro #
G216460343
UPC #
850059937075
Country of Origin
Colombia

Dimensions

Door Opening Height
84 in
Width
36 in
Door Opening Width
36 in
Overall Depth
1-3/4 in

Details

Item
Steel Door
Door Type
Single Door
Lock Type
Mortise
Fire Rating
180 minutes
Material
Galvanized Steel
Features
Mortise edge
Hand
Universal/Reversible
Color
Gray

Description

36 in. x 84 in. Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Mortise Lock prep and UL Certified 180 Minute Fire Rating


  • Commercial 18 gauge galvanized steel honeycomb core door slab
  • Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
  • Fire-rated up to 180 minutes - certified by UL
  • Mortise lock prep for use with commercial grade mortise locks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.