Steel Door, Universal/Reversible, 96 in H, 40 in W, Galvanized Steel, Type: Single Door

  • Mfr # 18GHFVST4096C

  • Zoro # G816460446


product price:  $623.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Galvanized Steel
Color
Gray
Door Opening Width
40 in
Features
Single Bore
Overall Depth
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18GHFVST4096C
Zoro #
G816460446
UPC #
850059937730
Country of Origin
Colombia

Dimensions

Door Opening Width
40 in
Overall Depth
1-3/4 in
Width
40 in
Door Opening Height
96 in

Details

Material
Galvanized Steel
Color
Gray
Features
Single Bore
Item
Steel Door
Hand
Universal/Reversible
Lock Type
Cylindrical
Fire Rating
180 minutes
Door Type
Single Door

Description

40 in. x 96-in.Universal/Reversible Gray Primed 18 Gauge Galvanized Steel Commercial Door Slab with Single Bore Lock prep and UL Certified 180 Minute Fire Rating


  • Commercial 18 gauge galvanized steel honeycomb core door slab
  • Universal/reversible 4-1/2 in. hinge position for placement in existing or new frames
  • Fire-rated up to 180 minutes - certified by UL
  • Single bore preparation for use with commercial-grade cylindrical, tubular locks and a rim panic device (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products