This item is Discontinued.

Fortress Fortress FX-23 Anchor for 39'-45'L Boat FX-23

This item is Discontinued.

Fortress

Fortress FX-23 Anchor for 39'-45'L Boat (Discontinued)

Mfr # FX-23
Zoro # G804027903
UPC # 647124120230
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FX-23
Zoro #
G804027903
UPC #
647124120230
Country of Origin
China

Description

The Legendary Fortress AnchorIn test after test from coast to coast and from around the world no anchor in history has been called "The Worlds Best Anchor" by more boaters and respected marine experts than Fortress...and for good reason.Years of research and development high-tech materials and manufacturing and thousands of real world tests are your assurance of performance quality and value. Fortress weighs only half as much as heavier steel anchors and yet outperforms them all.Why? Because the Fortress design does not depend upon weight to provide world class performance. All this adds up to your best value in anchoring safety and convenience.FeatureBenefitPrecision-machined from an aluminum alloy that is as strong as steel but only half the weight. Easy to manage weightRustproofSharper than heavy dull-edged steel anchorsWill set faster and penetrate deeper into common sea bottoms for incredible holding powerCan be disassembledExcellent as a spare or storm anchorEasy to store Lifetime Parts Replacement WarrantyFree replacement of any damaged anchor part...Forever!*Adjustable 32° to 45° fluke angleExclusive and patented feature which dramatically increases holding power in problem soft mud bottomsTough anodized finishHandsome and durable appearanceCorrision resistant*Customer pays shipping and handling costs only.Product : FORTRESS ANCHOR 15LB FOR BOATS 39-45 Manufacturer : FORTRESS Manufacturer Part No : FX-23 UPC : 647124120230

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.